Shop All LED Commercial Lights
Elco Lighting
1 Round Recessed Oak™ Downlight"
Mfr # E1L02F40W
Zoro # G704082071
product price: $68.93
/ea
$68.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 675 lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E1L02F40W
- Zoro # G704082071
- UPC # 633999043811
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 12V AC |
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 675 lm |
Dimmable | Yes |
Housing Finish | White |
CRI | 93+ |
Max. Fixture Wattage | 6.1 W |
Beam Angle | 38° |
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO General Purpose Floodlight, 4000KLED (RFL2-25-4K)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU10 Base 6-Pack (LR21502-6PK)
- ILC Replacement for Satco S3928 replacement light bulb lamp (S3928 SATCO)
- ILC Replacement for Grainger 23lt79 (23LT79 GRAINGER)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49730W)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41130N)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743BW)
- ELCO LIGHTING 2 Teak™ ICA New Construction Frame" (E2L11ICA)
- ELCO LIGHTING 2 Non-IC Airtight Remodel Housing" (E2LRC106)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDW)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 18500Lm (CLU4-150P5PDBK-TN)
- Elco Lighting LED Commercial Lights