Shop All LED Commercial Lights
Elco Lighting
1 Round Recessed Oak™ Downlight"
Mfr # E1L02F35W
Zoro # G604082003
product price: $68.93
/ea
$68.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Lamp Type - Fixtures LED
- Color Temperature 3500 K
- Lumens 650 lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E1L02F35W
- Zoro # G604082003
- UPC # 633999014392
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 12V AC |
Lamp Type - Fixtures | LED |
Color Temperature | 3500 K |
Lumens | 650 lm |
Dimmable | Yes |
Beam Angle | 38° |
Max. Fixture Wattage | 6.1 W |
Housing Finish | White |
CRI | 93+ |
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- ILC Replacement For Air Scrubber Light Bulb Lamp (A1013C)
- ILC Replacement for Westinghouse 03103 replacement light bulb lamp (03103 WESTINGHOUSE)
- METALUX Led Strip 2L Unv 2100L 4K Non-Dim, 2' (2ST2L2040R)
- ELCO LIGHTING 3 Ultra Slim LED Gimbal Lights (600 lm)" (ERT318CT5W)
- ELCO LIGHTING 8 New Construction LED IC Housing" (E8SQLFU15)
- ELCO LIGHTING Koto™ Accessories (L49)
- ELCO LIGHTING 3 MAX. Adjustability IC Airtight New Construction Housing" (EL386ICA)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDBZ)
- ELCO LIGHTING 5 or 6" Round LED Adjustable Gimbal Insert" (EL616CT5B)
- WESTGATE SCX-4FT-40W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D)
- Elco Lighting LED Commercial Lights