Shop All LED Commercial Lights
Elco Lighting
1 Round Recessed Adjustable Oak™ Gimbal "
Mfr # E1L32F40W
Zoro # G504082264
product price: $74.93
/ea
$74.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 700 lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E1L32F40W
- Zoro # G504082264
- UPC # 633999043972
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 12V AC |
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 700 lm |
Dimmable | Yes |
Max. Fixture Wattage | 6.1 W |
Housing Finish | White |
Beam Angle | 38° |
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Linear LED Strip Fixture, 5000K, Super Whi, Depth: 24 (LFX/ST/2FT/1L/11W/50K)
- ILC Replacement for Osram Sylvania L13w/41-827 replacement light bulb lamp (L13W/41-827 OSRAM SYLVANIA)
- PRINCETON TEC PRINCETON TEC 105 Lumens, LED Black Headlamp (EOS-II-BK)
- METALUX Hbled Ld5 18000Lm W Unv 4000K Cd2 U (HBLED-LD5-18SE-W-UNV-L840-CD2-U)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F30W)
- ELCO LIGHTING Koto™ LED Module (ELK0927)
- ELCO LIGHTING 6 0-10V New Construction 2-Hour Fire Rated Dedicated LED Housings" (EL76FICDXA)
- ELCO LIGHTING 5 Square LED Reflector Insert with 5-CCT Switch" (EL552CT5W)
- ELCO LIGHTING Unique™ 4 Round Reflector for Koto™ Module" (ELK4710W)
- ELCO LIGHTING 3 MAX. Adjustability IC Airtight New Construction Housing" (EL386ICA)
- ELCO LIGHTING Pex™ 4 Square Trimless Smooth Reflector Trim" (EL4SFS)
- Elco Lighting LED Commercial Lights