Shop All LED Commercial Lights
Elco Lighting
1 Round Recessed Adjustable Oak™ Gimbal "
Mfr # E1L32F35B
Zoro # G904082284
$74.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Lamp Type - Fixtures LED
- Color Temperature 3500 K
- Lumens 675 lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E1L32F35B
- Zoro # G904082284
- UPC # 633999014897
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 12V AC |
Lamp Type - Fixtures | LED |
Color Temperature | 3500 K |
Lumens | 675 lm |
Dimmable | Yes |
Max. Fixture Wattage | 6.1 W |
Beam Angle | 38° |
Housing Finish | Black |
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-250W)
- PELICAN LED Multibeam Headlamp, Red (027600-0102-170)
- SATCO 4.5W B11 LED 3000K Medium 120V (S8953)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11D)
- ELCO LIGHTING 3 LED Light Engine with Reflector Trim" (E310C0840W2)
- ELCO LIGHTING Koto™ LED Module (ELK0735)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- ELCO LIGHTING 2 Non-IC Airtight New Construction Housing" (E2LC106)
- ELCO LIGHTING Extension Cable for ELM System (ECNE11)
- DAY-BRITE CFI LED Surface Mount Fixture, 4 ft L, 35W (VTS42856L8CST-UN3-DIM)
- Elco Lighting LED Commercial Lights