Shop All LED Commercial Lights
Elco Lighting
1 Round Recessed Adjustable Oak™ Gimbal "
Mfr # E1L32F30W
Zoro # G504082356
product price: $74.93
/ea
$74.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 650 lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E1L32F30W
- Zoro # G504082356
- UPC # 633999014873
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 12V AC |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 650 lm |
Dimmable | Yes |
Beam Angle | 38° |
Housing Finish | White |
Max. Fixture Wattage | 6.1 W |
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 BW 75W 2PK (OM75/930CA10K/2)
- ADVANCE 109 to 106 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-N)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 4000K (LLT-T5N-4-D-40K)
- SATCO 8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21350)
- ELCO LIGHTING 6 LED Light Engine with Reflector Trim" (E610C1635H2)
- ELCO LIGHTING 2 Non-IC Airtight Remodel Housing" (E2LRC106)
- ELCO LIGHTING Pex™ 4 Round Adjustable Wall Wash" (ELK4122W)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2127D)
- ELCO LIGHTING Pex™ 4 Square Adjustable Gimbal" (ELK4229W)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E4LF1)
- COMMERCIAL LED Slip Fitter Mount (CLF4-SLIPFIT-Q)
- Elco Lighting LED Commercial Lights