Shop All LED Under Cabinet Lighting
Elco Lighting
0-10V Zinnia LED Undercabinet Bar
Mfr # EUM45DXW
Zoro # G504100975
product price: $152.74
/ea
Free Shipping & Returns
$152.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Dimmable 0-10V
- Finish White
- CRI 93+
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUM45DXW
- Zoro # G504100975
- UPC # 633999166305
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120V |
Dimmable | 0-10V |
Finish | White |
CRI | 93+ |
Color Temperature | 3000 K |
Max. Fixture Wattage | 20 W |
Lumens | 1800 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING LED Wall Fixture, 45W, 120V, 4000L (1200-4K-LED)
- ELCO LIGHTING LED Cleat™ Monopoint Track Fixture (ET579L35W)
- ILC Replacement For HALCO 82878 LED BASE TYPE R17D 10PK (10PAK:WX-J7UY-2)
- ILC Replacement for Military Ms24513-1163 replacement light bulb lamp (MS24513-1163 MILITARY)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC21)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC03)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM22W)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T12W)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2RD)
- AFX Bailey 24" LED Linear - Satin Nickel (BAYL2408LAJUDSN)
- Elco Lighting LED Under Cabinet Lighting