Shop All LED Under Cabinet Lighting
Elco Lighting
0-10V Zinnia LED Undercabinet Bar
Mfr # EUM44DXBZ
Zoro # G804100941
product price: $135.76
/ea
Free Shipping & Returns
$135.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 93+
- Dimmable 0-10V
- Finish Bronze
- Lumens 1350 lm
- Max. Fixture Wattage 15 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUM44DXBZ
- Zoro # G804100941
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
CRI | 93+ |
Dimmable | 0-10V |
Finish | Bronze |
Lumens | 1350 lm |
Max. Fixture Wattage | 15 W |
Color Temperature | 3000 K |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO CFL Ballast, Electronic, 13W, 120V (16X952)
- ILC Replacement for Maxima Mlb-16790wf-02 replacement light bulb lamp (MLB-16790WF-02 MAXIMA)
- ILC Replacement for Spectroline Spec 20+/20d+ Series Visible replacement light bulb lamp (SPEC 20+/20D+ SERIES VISIBLE SPECTROLINE)
- LITHONIA LIGHTING Emergency Light, LED, 120/277, White, 1.5W (EU2L REM M12)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD11CW)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS41W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2GR)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM43W)
- ELCO LIGHTING Outdoor 120V LED Rope Light (EDU2LEDCW150)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- Elco Lighting LED Under Cabinet Lighting