Shop All LED Under Cabinet Lighting
Elco Lighting
0-10V Zinnia LED Undercabinet Bar
Mfr # EUM42DXW-7
Zoro # G804100491
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Dimmable 0-10V
- Color Temperature 3000 K
- Max. Fixture Wattage 9 W
- Lumens 800 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUM42DXW-7
- Zoro # G804100491
- UPC # 633999137695
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Finish | White |
Dimmable | 0-10V |
Color Temperature | 3000 K |
Max. Fixture Wattage | 9 W |
Lumens | 800 lm |
Voltage | 277V |
CRI | 93+ |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC Labo Bulb (84654)
- ILC Replacement For SATCO S11368 (S11368)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12443)
- ILC Replacement for L & E PAR 46 replacement light bulb lamp (PAR 46 L & E)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2BL)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC22)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB48L40BZ)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM34W)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3230W)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PCCT-W3)
- Elco Lighting LED Under Cabinet Lighting