Shop All LED Under Cabinet Lighting
Elco Lighting
0-10V Zinnia LED Undercabinet Bar
Mfr # EUM41DXBZ
Zoro # G804100385
product price: $92.54
/ea
Free Shipping & Returns
$92.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable 0-10V
- Max. Fixture Wattage 5 W
- Voltage 120V
- Lumens 450 lm
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUM41DXBZ
- Zoro # G804100385
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Dimmable | 0-10V |
Max. Fixture Wattage | 5 W |
Voltage | 120V |
Lumens | 450 lm |
Finish | Bronze |
CRI | 93+ |
Color Temperature | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 8 Solar Path Lights, 16-inch Tall Stainless Steel Outdoor Stake Lighting for Garden (Copper) (750984BHO)
- CRAFTSMAN Automotive 280-Lumen LED Articulating Wo (CMMT25164)
- ILC Replacement for Perko 846 replacement light bulb lamp (846 PERKO)
- NVENT CADDY Hanging Box Kit, F/Electrical Box, PK10 (512A)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD12WW)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN51W)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS41W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L40W)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN52W)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD14CW)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM34W)
- Elco Lighting LED Under Cabinet Lighting