Shop All Security Seals
Elc Security Products
Wire Loop Molded Seals 6" x 1/16", Yellow, Pk250
Mfr # 019N16ST3PCYL
Zoro # G5423017
product price: $45.19
/pk 250, $0.18/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
- Security Seal Primary Material Polypropylene
- Primary Color Yellow
- Useable Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 019N16ST3PCYL
- Zoro # G5423017
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 6 in |
Length | 6" |
Wire Length | 6 in |
Security Seal Flag Dimensions | 9/32 in H x 59/64 in W |
Hasp Length | 1 3/16 in |
Hasp Width | 7/8 in |
Description
Padlock Seals, Stainless Steel, Yellow, Marking Parameters Consecutive Numbering, Breaking Strength 63 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr, 500Lb, Wht/Blu, PK12 (00704)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 200 Sheets, 200PK (81550)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- XEROX Cyan Toner Cartridge 15K YLD (006R01516)
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (USTRAP-412 S RED100)
- Elc Security Products Protective Packaging