Shop All Security Seals
Elc Security Products
Wire Loop Molded Seals 14" x 1/16", Red, Pk250
Mfr # 019N36ST3PCRD
Zoro # G5422980
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
- Security Seal Primary Material Polypropylene
- Primary Color Red
- Useable Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 019N36ST3PCRD
- Zoro # G5422980
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 14 in |
Wire Length | 14 in |
Length | 14" |
Security Seal Flag Dimensions | 9/32 in H x 59/64 in W |
Hasp Length | 1 3/16 in |
Hasp Width | 7/8 in |
Description
Padlock Seals, Stainless Steel, Red, Marking Parameters Consecutive Numbering, Breaking Strength 63 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL WIRE Bale Ties, Galv, .106 In Dia, 21ft, PK125 (GWBT 12g x 21ft x 125)
- STOREX Archive Storage Drawers, Ltr, 18" D, Black/Gray (STX61178U01C)
- RICOH Waste Toner Bottle 50K YLD (406665)
- XEROX XEROX COMP PHASER 3330/ WC3335/3345 (106R03624)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Red, Pk250 (061RIML128PPRD)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Red, Pk100 (082NHA30PPRD)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Green, Pk250 (061RIML128PPGR)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 7" L, Red, 7 Digits, PK100 (V9291107-1-GRAI)
- Elc Security Products Security Seals