Shop All Security Seals
Elc Security Products
Wire Loop Molded Seals 14" x 1/16", Blue, Pk250
Mfr # 019N36ST3PCBL
Zoro # G5423008
product price: $57.99
/pk 250, $0.23/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
- Security Seal Primary Material Polypropylene
- Primary Color Blue
- Useable Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 019N36ST3PCBL
- Zoro # G5423008
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 14 in |
Length | 14" |
Security Seal Flag Dimensions | 9/32 in H x 59/64 in W |
Wire Length | 14 in |
Hasp Length | 1/4 in |
Hasp Width | 1/4 in |
Description
Padlock Seals, Stainless Steel, Blue, Marking Parameters Consecutive Numbering, Breaking Strength 63 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Ink Refill, Red, 1" x 2" Size (011097)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01YW)
- MASTERVISION Magnetic Dry-Erase Board, Black MDF Frame, 18" X 24" (MM040011619)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Red, Pk250 (061RIML128PPRD)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Red, Pk100 (082NHA30PPRD)
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- JJ KELLER Security Bolt Seal, 3 3/16"Strap L, Ylw (61561)
- Elc Security Products Security Seals