Shop All Security Seals
Elc Security Products
Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250
Mfr # 060H21PPRD
Zoro # G5423665
product price: $25.89
/pk 250, $0.10/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Cash Transport, Containers, Truck Doors, Bags, Cable Identification
- Security Seal Primary Material Polyethylene
- Primary Color Red
- Useable Length 7 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 060H21PPRD
- Zoro # G5423665
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 7 47/64 in |
Length | 8-1/2 |
Security Seal Flag Dimensions | 19/32 in H x 1 11/32 in W |
Flag Width | 1 3/8 in |
Strap Width | 1/8 in |
Strap Length | 7 3/4 in |
Flag Height | 5/8 in |
Description
Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering, Strap Length 7 3/4 in, Strap Width 1/8 in, Breaking Strength 46 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark 52D0Z00 Imaging Unit (LEX52D0Z00)
- LK PACKAGING Low Density Side Gusset Bags, 6"W x 3"D x 15"L, .6 Mil, Clear, 1000/Pack (6G063015)
- ZERUST Zerust Green VCI Poly Shrink Sheeting, 6 (100-M-00007)
- LEARNING RESOURCES Giant Magnetic Solar System Set, 12 Per Set (6040)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (060RIML128PPBL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Yellow, Pk250 (060RIML128PPYL)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- AVERY Mailing Seals, Permanent Adhesive, PK240 (5278)
- Elc Security Products Protective Packaging