Shop All Security Seals
Elc Security Products
Pull Tight Stamped Seals 5-1/2" x 9/64", Orange, Pk250
Mfr # 060H14PPOR
Zoro # G5423629
original price:
$19.65
18% off
new price: $15.99
/pk 250, $0.06/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Cash Transport, Containers, Truck Doors, Bags, Cable Identification
- Security Seal Primary Material Polyethylene
- Primary Color Orange
- Useable Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 060H14PPOR
- Zoro # G5423629
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 5 1/4 in |
Security Seal Flag Dimensions | 19/32 in H x 1 11/32 in W |
Length | 5-1/2 |
Flag Width | 1 3/8 in |
Flag Height | 5/8 in |
Strap Length | 4 13/16 in |
Strap Width | 1/8 in |
Description
Pull-Tight Seals, Plastic, Orange, Marking Parameters Consecutive Numbering, Strap Length 4 13/16 in, Strap Width 1/8 in, Breaking Strength 46 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Cash Box, Compartments 10, 3 in. H (CB11794)
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Neon, PK48 (74865)
- LEARNING RESOURCES Recordable Answer Buzzers, Set of 4 (3769)
- GONGE Carousel Seat (2167)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Red, Pk100 (082NHA30PPRD)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (061RIML128PPBL)
- ELC SECURITY PRODUCTS Anchor ATM Molded Seals 5-1/2" x 5/64", Blue, Pk250 (011N13PL1PPBL)
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Orng (61559)
- Elc Security Products Protective Packaging