Shop All Security Seals
Elc Security Products
Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Orange, Pk250
Mfr # 065N21PPOR
Zoro # G5423288
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
- Security Seal Primary Material Polyethylene
- Primary Color Orange
- Useable Length 7 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 065N21PPOR
- Zoro # G5423288
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 7 9/64 in |
Security Seal Flag Dimensions | 9/32 in H x 1 13/16 in W |
Length | 8-1/2 |
Strap Length | 7 1/8 in |
Strap Width | 1/8 in |
Flag Height | 5/16 in |
Flag Width | 1 13/16 in |
Description
Pull-Tight Seals, Plastic, Orange, Marking Parameters Consecutive Numbering, Strap Length 7 1/8 in, Strap Width 1/8 in, Breaking Strength 24 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Film Poly Blk6Mil 8X100' (626019)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 48", White, 60/Case (EP3348120BX)
- AVERY DENNISON Two-Pocket File Folder, White, PK25 (47991)
- WOOSTER Wooster R216-6 6 in. Mini-Koter High-Capacity Yarn Roller; Pack of 10 (71497189561)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (060RIML128PPBL)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- TECHNICIANS RESOURCE Warranty Seal Yellow 18 oz Poly Squeeze (TSFTSY)
- Elc Security Products Security Seals