Shop All Security Seals
Elc Security Products
Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Green, Pk250
Mfr # 065N21PPGR
Zoro # G5423297
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
- Security Seal Primary Material Polyethylene
- Primary Color Green
- Useable Length 7 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 065N21PPGR
- Zoro # G5423297
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 7 9/64 in |
Security Seal Flag Dimensions | 9/32 in H x 1 13/16 in W |
Length | 8-1/2 |
Flag Height | 5/16 in |
Strap Width | 1/8 in |
Strap Length | 7 1/8 in |
Flag Width | 1 13/16 in |
Description
Pull-Tight Seals, Plastic, Green, Marking Parameters Consecutive Numbering, Strap Length 7 1/8 in, Strap Width 1/8 in, Breaking Strength 24 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Bulletin Board 48"H x 72"W (307)
- AMANO Time Clock, Analog Dial & LCD Display (TCX-11/5477)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Liquid, Pk500 (16U813)
- TATCO Pocket, Magnetic, Vinyl, Clear, PK25 (23912)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (060RIML128PPBL)
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- Elc Security Products Protective Packaging