Shop All Security Seals
Elc Security Products
Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Orange, Pk250
Mfr # 065N14PPOR
Zoro # G5423330
product price: $16.99
/pk 250, $0.07/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
- Security Seal Primary Material Polyethylene
- Primary Color Orange
- Useable Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 065N14PPOR
- Zoro # G5423330
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 4 3/8 in |
Security Seal Flag Dimensions | 9/32 in H x 1 13/16 in W |
Length | 5-1/2 |
Strap Width | 1/8 in |
Flag Height | 5/16 in |
Flag Width | 1 13/16 in |
Strap Length | 4 3/8 in |
Description
Pull-Tight Seals, Plastic, Orange, Marking Parameters Consecutive Numbering, Strap Length 4 3/8 in, Strap Width 1/8 in, Breaking Strength 24 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 5", Kraft, 25/Bundle (11R324)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Yellow (TZeS641)
- S&G TOOL AID CORPORATION S & G Tool Aid TA18025 Replacement Blades for .38 in. Rotary Spot Weld Cutter (TA18025)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 6", Clear, 1000/Case (PB3565)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (060RIML128PPBL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Green, PK100 (6000000-2)
- Elc Security Products Security Seals