Shop All Security Seals
Elc Security Products
Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Green, Pk250
Mfr # 065N14PPGR
Zoro # G5423349
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
- Security Seal Primary Material Polyethylene
- Primary Color Green
- Useable Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 065N14PPGR
- Zoro # G5423349
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 4 3/8 in |
Security Seal Flag Dimensions | 9/32 in H x 1 13/16 in W |
Length | 5-1/2 |
Flag Height | 5/16 in |
Strap Length | 4 3/8 in |
Strap Width | 1/8 in |
Flag Width | 1 13/16 in |
Description
Pull-Tight Seals, Plastic, Green, Marking Parameters Consecutive Numbering, Strap Length 4 3/8 in, Strap Width 1/8 in, Breaking Strength 24 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 9" x 7 1/2" x 3", White, 50/Bundle (55VK40)
- ZORO SELECT 20" x 16" Open Poly Bags, 2 mil, Clear (5DGZ1)
- QUARTET Markers, Neon, Bullet Tip, 6/PK, Assorted (QRT79559Q)
- LABELMASTER Cargo Aircraft Only Label, Paper, Pk50 (L20SR)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Green, Pk250 (061RIML128PPGR)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (060RIML128PPBL)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Blue, PK100 (6000000-3)
- Elc Security Products Security Seals