Shop All Security Seals
Elc Security Products
Pull Tight Barcode Seals 8-1/2" x 9/64", Yellow, Pk250
Mfr # 060RIML128PPYL
Zoro # G5423568
original price:
$30.35
10% off
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Cash Transport, Containers, Truck Doors, Bags, Cable Identification
- Security Seal Primary Material Polyethylene
- Primary Color Yellow
- Useable Length 7 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 060RIML128PPYL
- Zoro # G5423568
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 7 47/64 in |
Security Seal Flag Dimensions | 19/32 in H x 1 11/32 in W |
Length | 8-1/2 |
Strap Width | 1/8 in |
Flag Height | 5/8 in |
Strap Length | 7 3/4 in |
Flag Width | 1 3/8 in |
Description
Pull-Tight Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering & Barcode, Strap Length 7 3/4 in, Strap Width 1/8 in, Breaking Strength 46 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Fine Tip, Orange Color Family, Paint (41010)
- EXPO Dry Erase Marker/Eraser/Cleaner Kit, Medium Assorted Tips/Colors, PK12 (80054)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk100 (6GGP3)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10081)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Green, Pk250 (061RIML128PPGR)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- VESTIL Red Polypropylene Security Seal, 14.25" (SECS-B9-RD)
- Elc Security Products Protective Packaging