Shop All Security Seals
Elc Security Products
Pull Tight Barcode Seals 8-1/2" x 9/64", Green, Pk250
Mfr # 060RIML128PPGR
Zoro # G5423586
product price: $22.95
/pk 250, $0.09/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Cash Transport, Containers, Truck Doors, Bags, Cable Identification
- Security Seal Primary Material Polyethylene
- Primary Color Green
- Useable Length 7 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 060RIML128PPGR
- Zoro # G5423586
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 7 47/64 in |
Length | 8-1/2 |
Security Seal Flag Dimensions | 19/32 in H x 1 11/32 in W |
Strap Width | 1/8 in |
Flag Width | 1 3/8 in |
Strap Length | 7 3/4 in |
Flag Height | 5/8 in |
Description
Pull-Tight Seals, Plastic, Green, Marking Parameters Consecutive Numbering & Barcode, Strap Length 7 3/4 in, Strap Width 1/8 in, Breaking Strength 46 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- UNIVERSAL ONE Mesh Three-Pack Wall Files, Hanger (UNVSF-044A0-03)
- ILC Replacement For EREPLACEMENTS, CE285A (CE285A)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250 (070H19PPBL)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Red, Pk100 (082NHA30PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- TYDENBROOKS Padlock Seals, Green, Polypropylene, PK1000 (6320000-2)
- Elc Security Products Security Seals