Shop All Security Seals
Elc Security Products
Pull Tight Barcode Seals 8-1/2" x 9/64", Blue, Pk250
Mfr # 060RIML128PPBL
Zoro # G5423595
product price: $28.55
/pk 250, $0.11/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Cash Transport, Containers, Truck Doors, Bags, Cable Identification
- Security Seal Primary Material Polyethylene
- Primary Color Blue
- Useable Length 7 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 060RIML128PPBL
- Zoro # G5423595
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 7 47/64 in |
Length | 8-1/2 |
Security Seal Flag Dimensions | 19/32 in H x 1 11/32 in W |
Flag Height | 5/8 in |
Strap Width | 1/8 in |
Flag Width | 1 3/8 in |
Strap Length | 7 3/4 in |
Description
Pull-Tight Seals, Plastic, Blue, Marking Parameters Consecutive Numbering & Barcode, Strap Length 7 3/4 in, Strap Width 1/8 in, Breaking Strength 46 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, G2, Bold, Blue, PK12 (31257)
- AVERY Protector, Sheet, Clear, Hvywt 50PK (AVE73802)
- AVERY 4" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79984)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 10", Kraft, 25/Bundle (11R282)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Red, Pk100 (082NHA30PPRD)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (061RIML128PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Red, Pk50 (F150M-2 RED50)
- Elc Security Products Protective Packaging