Shop All Security Seals
Elc Security Products
Pull Rip Stamped Seals 8-1/2" x 9/64", Yellow, Pk250
Mfr # 061H21PPYL
Zoro # G5423489
product price: $24.19
/pk 250, $0.10/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
- Security Seal Primary Material Polyethylene
- Primary Color Yellow
- Useable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 061H21PPYL
- Zoro # G5423489
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 8 in |
Length | 8-1/2 |
Security Seal Flag Dimensions | 19/32 in H x 1 37/64 in W |
Strap Length | 8 in |
Strap Width | 1/8 in |
Flag Width | 1 9/16 in |
Flag Height | 5/8 in |
Description
Pull-Tight Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, Strap Length 8 in, Strap Width 1/8 in, Breaking Strength 44 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 3-1/2x6 Daily Desk Calendar Refill, White (AAGE71750)
- NATIONAL CHECKING 3 Part Tan Tint Carbonless 15 Line Guest Check 50 Checks, PK40 (T4997-3SP)
- SWINGLINE Heavy-Duty Stapler, 160 Sht Capacity, Platinum (SWI39002)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 55 Yd., PK24 (F4098G)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250 (070H19PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (061RIML128PPBL)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (MAGNUM RED50)
- Elc Security Products Security Seals