Shop All Security Seals
Elc Security Products
Pull Rip Stamped Seals 5-1/2" x 9/64", Yellow, Pk250
Mfr # 061H14PPYL
Zoro # G5423446
original price:
$20.89
17% off
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
- Security Seal Primary Material Polyethylene
- Primary Color Yellow
- Useable Length 4 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 061H14PPYL
- Zoro # G5423446
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 4 25/32 in |
Security Seal Flag Dimensions | 19/32 in H x 1 37/64 in W |
Length | 5-1/2 |
Strap Length | 4 3/8 in |
Flag Width | 1 9/16 in |
Strap Width | 1/8 in |
Flag Height | 5/8 in |
Description
Pull-Tight Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, Strap Length 4 3/8 in, Strap Width 1/8 in, Breaking Strength 37 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (20700)
- ACCO Acco® Binder Clips, Small, 3/4" Width, 5/16" Capacity, Black/Silver, 12/Dozen (72020)
- BROTHER Toner Cartridge, Standard Yield, Cyan (BRT-TN221C)
- HEALTHSMART DMI Wooden Slide Transfer Board, 440 lb Capacity, 24" x 8" x 1" , 2 Cut Out Handles (518-1765-0400)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Blue, Pk250 (065N21PPBL)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (060RIML128PPBL)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- MERET PRODUCTS Security Seal, Plastic, Zip Pull, Yellow (MAST50)
- Elc Security Products Security Seals