Shop All Security Seals
Elc Security Products
Pull Rip Stamped Seals 5-1/2" x 9/64", Red, Pk250
Mfr # 061H14PPRD
Zoro # G5423455
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
- Security Seal Primary Material Polyethylene
- Primary Color Red
- Useable Length 4 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 061H14PPRD
- Zoro # G5423455
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 4 25/32 in |
Security Seal Flag Dimensions | 19/32 in H x 1 37/64 in W |
Length | 5-1/2 |
Strap Length | 4 3/8 in |
Flag Height | 5/8 in |
Flag Width | 1 9/16 in |
Strap Width | 1/8 in |
Description
Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering, Strap Length 4 3/8 in, Strap Width 1/8 in, Breaking Strength 37 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Cyan High Capacity Toner 6K YLD (A0X5430)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Frost Blue Barrel, PK12 PK (2126232)
- PACON Wide Ruled Filler Paper, White, 200PK (PACMMK09202)
- UNIVERSAL ONE Hanging File Folders, Standard Green, PK25 (UNV14113)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250 (070H19PPBL)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 10.4 dia. (DH408104)
- Elc Security Products Protective Packaging