Shop All Security Seals
Elc Security Products
Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250
Mfr # 061N21PPYL
Zoro # G5423400
product price: $19.59
/pk 250, $0.08/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
- Security Seal Primary Material Polyethylene
- Primary Color Yellow
- Useable Length 7 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 061N21PPYL
- Zoro # G5423400
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 7 23/64 in |
Length | 8-1/2 |
Security Seal Flag Dimensions | 27/64 in H x 1 1/8 in W |
Flag Height | 7/16 in |
Strap Length | 7 3/8 in |
Flag Width | 1 1/8 in |
Strap Width | 1/8 in |
Description
Pull-Tight Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, Strap Length 7 3/8 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGHER Scissors, 6 in., SS, Multipurpose (220070-1001)
- NITE IZE Cell Phone Holder, Black (HSHS2L-01-R3)
- PRESSMAN Charades for Kids (300912)
- EPSON T748XL220 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Cyan (T748XL220)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Red, Pk100 (082NHA30PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250 (070H19PPBL)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Green, Pk250 (061RIML128PPGR)
- ZORO SELECT Tag Wire, Stainless Steel, PK100 (2CEC6)
- Elc Security Products Protective Packaging