Shop All Security Seals
Elc Security Products
Pull Rip Molded Seals 8-1/2" x 9/64", Green, Pk250
Mfr # 061N21PPGR
Zoro # G5423428
original price:
$35.34
22% off
new price: $27.29
/pk 250, $0.11/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
- Security Seal Primary Material Polyethylene
- Primary Color Green
- Useable Length 7 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 061N21PPGR
- Zoro # G5423428
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 7 23/64 in |
Length | 8-1/2 |
Security Seal Flag Dimensions | 27/64 in H x 1 1/8 in W |
Flag Height | 7/16 in |
Flag Width | 1 1/8 in |
Strap Length | 7 3/8 in |
Strap Width | 1/8 in |
Description
Pull-Tight Seals, Plastic, Green, Marking Parameters Consecutive Numbering, Strap Length 7 3/8 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Portable Folding Easel 63"x34", Black (27E)
- SHARPIE Paint Marker, Extra Fine Point, Green, PK12 (35529)
- U-MARK A10 Paint Marker Blue (10102)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx914m, PK4 (31HJ39)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Red, Pk100 (082NHA30PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (060RIML128PPBL)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Blue, Pk50 (UFR-TS BLUE50)
- Elc Security Products Protective Packaging