Shop All Security Seals
Elc Security Products
Pull Rip Molded Seals 8-1/2" x 9/64", Blue, Pk250
Mfr # 061N21PPBL
Zoro # G5423437
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
- Security Seal Primary Material Polyethylene
- Primary Color Blue
- Useable Length 7 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 061N21PPBL
- Zoro # G5423437
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 7 23/64 in |
Security Seal Flag Dimensions | 27/64 in H x 1 1/8 in W |
Length | 8-1/2 |
Flag Width | 1 1/8 in |
Flag Height | 7/16 in |
Strap Width | 1/8 in |
Strap Length | 7 3/8 in |
Description
Pull-Tight Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, Strap Length 7 3/8 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- COSCO Stamp Pad, Size 1, Color Ink Blue (038788)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54301)
- FISHER-PRICE Ride-On Toy, Stationary, 28-2/5"x28-2/5"x20-9/10"H, Multi (FIPGCW11)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (061RIML128PPBL)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Red, Pk250 (061RIML128PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250 (070H19PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- MMF INDUSTRIES Pull-Tight Seals, Nmbrd, 8", Green, PK250 (240154002)
- Elc Security Products Protective Packaging