Shop All Security Seals
Elc Security Products
Pull Rip Molded Seals 5-1/2" x 9/64", Yellow, Pk250
Mfr # 061N14PPYL
Zoro # G5423367
product price: $17.39
/pk 250, $0.07/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
- Security Seal Primary Material Polyethylene
- Primary Color Yellow
- Useable Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 061N14PPYL
- Zoro # G5423367
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 4 3/8 in |
Security Seal Flag Dimensions | 27/64 in H x 1 1/8 in W |
Length | 5-1/2 |
Flag Width | 1 1/8 in |
Flag Height | 7/16 in |
Strap Length | 4 13/16 in |
Strap Width | 1/8 in |
Description
Pull-Tight Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, Strap Length 4 13/16 in, Strap Width 1/8 in, Breaking Strength 37 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Squared Wood Locking Suggestion Box (ADI632-01-MA)
- AVERY Folder, 2Pocket, W/Fastnr, Rd 25PK (AVE47979)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL2196BL)
- ZORO SELECT Shipping Box, 16x16x10 in (55NM69)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250 (070H19PPBL)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Green, Pk250 (060RIML128PPGR)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (060RIML128PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- Elc Security Products Protective Packaging