Shop All Security Seals
Elc Security Products
Pull Rip Molded Seals 5-1/2" x 9/64", Red, Pk250
Mfr # 061N14PPRD
Zoro # G5423376
original price:
$19.66
11% off
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
- Security Seal Primary Material Polyethylene
- Primary Color Red
- Useable Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 061N14PPRD
- Zoro # G5423376
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 4 3/8 in |
Length | 5-1/2 |
Security Seal Flag Dimensions | 27/64 in H x 1 1/8 in W |
Strap Length | 4 13/16 in |
Flag Height | 7/16 in |
Flag Width | 1 1/8 in |
Strap Width | 1/8 in |
Description
Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering, Strap Length 4 13/16 in, Strap Width 1/8 in, Breaking Strength 37 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOMAG Mechanics Gravity, Vertical Motor, Recycled Plastic, 183 Pieces Per Set (764)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 14" x 6", 2 mil, Clear, Pk1000 (5CNZ5)
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- DIXON TICONDEROGA Modeling Clay Assortment, 4 Pc (DIX00740)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250 (070H19PPBL)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (060RIML128PPBL)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (061RIML128PPBL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- Elc Security Products Security Seals