Shop All Security Seals
Elc Security Products
Pull Rip Molded Seals 5-1/2" x 9/64", Green, Pk250
Mfr # 061N14PPGR
Zoro # G5423385
product price: $17.99
/pk 250, $0.07/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
- Security Seal Primary Material Polyethylene
- Primary Color Green
- Useable Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 061N14PPGR
- Zoro # G5423385
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 4 3/8 in |
Length | 5-1/2 |
Security Seal Flag Dimensions | 27/64 in H x 1 1/8 in W |
Flag Height | 7/16 in |
Strap Length | 4 13/16 in |
Strap Width | 1/8 in |
Flag Width | 1 1/8 in |
Description
Pull-Tight Seals, Plastic, Green, Marking Parameters Consecutive Numbering, Strap Length 4 13/16 in, Strap Width 1/8 in, Breaking Strength 37 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA Pencils, HB (#2), Black Lead, Yellow Barrel, PK12 (13882)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL31002)
- AVERY White Hole Reinforcement, 1/4", PK200 (AVE05729)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1" x 10ft (WL-ED-PSC-100-10)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- ELC SECURITY PRODUCTS Anchor ATM Molded Seals 5-1/2" x 5/64", Blue, Pk250 (011N13PL1PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250 (070H19PPBL)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-MD T/A RED100)
- Elc Security Products Security Seals