Shop All Security Seals
Elc Security Products
Pull Rip Molded Seals 5-1/2" x 9/64", Blue, Pk250
Mfr # 061N14PPBL
Zoro # G5423391
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
- Security Seal Primary Material Polyethylene
- Primary Color Blue
- Useable Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 061N14PPBL
- Zoro # G5423391
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 4 3/8 in |
Length | 5-1/2 |
Security Seal Flag Dimensions | 27/64 in H x 1 1/8 in W |
Flag Height | 7/16 in |
Strap Length | 4 13/16 in |
Strap Width | 1/8 in |
Flag Width | 1 1/8 in |
Description
Pull-Tight Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, Strap Length 4 13/16 in, Strap Width 1/8 in, Breaking Strength 37 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer, Plastic Ambidex Handle, 8-1/4-Inch (7210)
- PENTEL Mechanical Pencil, 0.7mm, Trans. Blue (PENPD347TC)
- ZORO SELECT 12" x 3" Open Poly Bags, 2 mil, Clear (5DGR1)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 18", Clear (R1318)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Red, Pk100 (082NHA30PPRD)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Green, Pk250 (061RIML128PPGR)
- ADVANTUS Tag Wires, 12" Long, PK1000 (2612TW)
- Elc Security Products Protective Packaging