Shop All Security Seals
Elc Security Products
Pull Rip Barcode Seals 8-1/2" x 9/64", Yellow, Pk250
Mfr # 061RIML128PPYL
Zoro # G5423525
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Cash Transport, Containers, Truck Doors, Bags, Cable Identification
- Security Seal Primary Material Polyethylene
- Primary Color Yellow
- Useable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 061RIML128PPYL
- Zoro # G5423525
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 8 in |
Length | 8-1/2 |
Security Seal Flag Dimensions | 19/32 in H x 1 37/64 in W |
Strap Width | 1/8 in |
Strap Length | 8 in |
Flag Height | 5/8 in |
Flag Width | 1 9/16 in |
Description
Pull-Tight Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering & Barcode, Strap Length 8 in, Strap Width 1/8 in, Breaking Strength 44 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridges, Ink, Black/Tricolor, 4 x 6", PK2 (PG40TWINPK)
- ZORO SELECT 60" x 36" Open Poly Bags, 2 mil, Clear (5DHD1)
- GENUINE JOE Cleaning Pad HolderDark Gray (GJO27000)
- MARTIN YALE Opener, Letter, Electric, Hi-Speed (62001)
- ELC SECURITY PRODUCTS Anchor ATM Molded Seals 5-1/2" x 5/64", Blue, Pk250 (011N13PL1PPBL)
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250 (070H19PPBL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Blue, Pk50 (UPAD-C BLUE50)
- Elc Security Products Protective Packaging