Shop All Security Seals
Elc Security Products
Padlock Stamped Seals 1-25/64" x 3/32", Yellow, Pk250
Mfr # 092H01PPYL
Zoro # G5423120
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Cable and Wire Tagging, Brand Identification for Food Industry, Pay Phone Coin Box, Zipper Bags, Vending Machines
- Security Seal Primary Material Polypropylene
- Primary Color Yellow
- Useable Length 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 092H01PPYL
- Zoro # G5423120
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 11/64 in |
Security Seal Flag Dimensions | 25/32 in H x 55/64 in W |
Length | 1-25/64 |
Cable Dia. | 23/64 in |
Hasp Length | 3/16 in |
Hasp Width | 1/8 in |
Description
Padlock Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, Breaking Strength 8 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket, File, 3-1/2" Expansion, Green (74226)
- CASE IT King Size Mighty Zip Tab Binder, 3 Rings, 4 in. Capacity, 11 x 8.5, Blue (D-186 BLU)
- BLUELINE 9-1/4 x 7-1/4" Twin Wire Notebook, College Rule, 75 Pg, Cover Color: Black (REDAF915081)
- PENDAFLEX Desktop Hanging File 13"x10"x11", Plastic, Black (43013)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- ZORO SELECT Tag Wire, Stainless Steel, PK100 (2CEC6)
- Elc Security Products Protective Packaging