Shop All Security Seals
Elc Security Products
Padlock Stamped Seals 1-25/64" x 3/32", Orange, Pk250
Mfr # 092H01PPOR
Zoro # G5423148
product price: $18.49
/pk 250, $0.07/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Cable and Wire Tagging, Brand Identification for Food Industry, Pay Phone Coin Box, Zipper Bags, Vending Machines
- Security Seal Primary Material Polypropylene
- Primary Color Orange
- Useable Length 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 092H01PPOR
- Zoro # G5423148
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 11/64 in |
Cable Dia. | 23/64 in |
Length | 1-25/64 |
Security Seal Flag Dimensions | 25/32 in H x 55/64 in W |
Hasp Length | 3/16 in |
Hasp Width | 1/8 in |
Description
Padlock Seals, Plastic, Orange, Marking Parameters Consecutive Numbering, Breaking Strength 8 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD CYAN (106R03690)
- HAMMERMILL Copy Plus Paper, 92 Bright, 20lb, PK500 (10501-5)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-450DTS)
- FELLOWES Organizer, File, Wire, Black (72112)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Red, Pk100 (082NHA30PPRD)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- TYDENBROOKS Security Seal, Blue, PK200 (46020121-03)
- Elc Security Products Security Seals