Shop All Security Seals
Elc Security Products
Padlock Stamped Seals 1-25/64" x 3/32", Blue, Pk250
Mfr # 092H01PPBL
Zoro # G5423166
product price: $18.49
/pk 250, $0.07/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Cable and Wire Tagging, Brand Identification for Food Industry, Pay Phone Coin Box, Zipper Bags, Vending Machines
- Security Seal Primary Material Polypropylene
- Primary Color Blue
- Useable Length 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 092H01PPBL
- Zoro # G5423166
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 11/64 in |
Security Seal Flag Dimensions | 25/32 in H x 55/64 in W |
Cable Dia. | 23/64 in |
Length | 1-25/64 |
Hasp Length | 3/16 in |
Hasp Width | 1/8 in |
Description
Padlock Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, Breaking Strength 8 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Rural T2Elite Wh (E1600W00)
- TAYLOR Mechanical Hanging Scales (3070)
- KLEIN TOOLS Bent Trimmer, Knife Edge, Blue Coated, 11-1/2-Inch (211H)
- BOUNCYBANDS Balance Ball, 65cm, Mint (WBS65GR)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250 (070H19PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (061RIML128PPBL)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Green, Pk250 (060RIML128PPGR)
- Elc Security Products Security Seals