Shop All Security Seals
Elc Security Products
Padlock Stamped Seals 1-15/16" x 1/8", Yellow, Pk250
Mfr # 092H02PPYL
Zoro # G5423078
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Cable and Wire Tagging, Brand Identification for Food Industry, Pay Phone Coin Box, Zipper Bags, Vending Machines
- Security Seal Primary Material Polypropylene
- Primary Color Yellow
- Useable Length 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 092H02PPYL
- Zoro # G5423078
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 11/32 in |
Cable Dia. | 39/64 in |
Security Seal Flag Dimensions | 25/32 in H x 55/64 in W |
Length | 1-15/16 |
Hasp Width | 1/8 in |
Hasp Length | 3/8 in |
Description
Padlock Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, Breaking Strength 13 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- LEARNING RESOURCES Pretend & Play® School Set w/US Map (2642)
- NORTECH Liquid Shutoff Gasket (N6091)
- SCHOOL SMART 1-Hole Paper Punch, 1/4 in, 10 Sheets, Nickel Plated (T20005)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Red, Pk100 (082NHA30PPRD)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- ELC SECURITY PRODUCTS Anchor ATM Molded Seals 5-1/2" x 5/64", Blue, Pk250 (011N13PL1PPBL)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Green, Pk250 (061RIML128PPGR)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Green, Pk250 (060RIML128PPGR)
- TYDENBROOKS Tug-Tight Seal, 15", White, 40 Lb, PK1000 (32011151-10)
- Elc Security Products Protective Packaging