Shop All Security Seals
Elc Security Products
Padlock Stamped Seals 1-15/16" x 1/8", Red, Pk250
Mfr # 092H02PPRD
Zoro # G5423087
product price: $18.85
/pk 250, $0.08/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Cable and Wire Tagging, Brand Identification for Food Industry, Pay Phone Coin Box, Zipper Bags, Vending Machines
- Security Seal Primary Material Polypropylene
- Primary Color Red
- Useable Length 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 092H02PPRD
- Zoro # G5423087
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 11/32 in |
Cable Dia. | 39/64 in |
Length | 1-15/16 |
Security Seal Flag Dimensions | 25/32 in H x 55/64 in W |
Hasp Length | 3/8 in |
Hasp Width | 1/8 in |
Description
Padlock Seals, Plastic, Red, Marking Parameters Consecutive Numbering, Breaking Strength 13 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Dry Water Soluble Multi-Use Refill Leads, Red, 10PK (4031)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- FROGGY'S FOG 2oz. SKUNK - Scented Cologne Spray (SPR-2OZ-SKUN)
- UNIVERSAL Loose Leaf, Memo, 4 x 6 In, PK500 (UNV46500)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Red, Pk250 (061RIML128PPRD)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Green, Pk250 (061RIML128PPGR)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (061RIML128PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- Elc Security Products Protective Packaging