Shop All Security Seals
Elc Security Products
Padlock Stamped Seals 1-15/16" x 1/8", Orange, Pk250
Mfr # 092H02PPOR
Zoro # G5423096
product price: $18.85
/pk 250, $0.08/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Cable and Wire Tagging, Brand Identification for Food Industry, Pay Phone Coin Box, Zipper Bags, Vending Machines
- Security Seal Primary Material Polypropylene
- Primary Color Orange
- Useable Length 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 092H02PPOR
- Zoro # G5423096
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 11/32 in |
Length | 1-15/16 |
Cable Dia. | 39/64 in |
Security Seal Flag Dimensions | 25/32 in H x 55/64 in W |
Hasp Length | 3/8 in |
Hasp Width | 1/8 in |
Description
Padlock Seals, Plastic, Orange, Marking Parameters Consecutive Numbering, Breaking Strength 13 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROPRINT Ribbon, Purple (20-0137-000)
- AVERY Dry-Erase Markers, Bullet Tip, Value Pack, 24/BX, AST PK (AVE29860)
- NOVUS Staples, Heavy-Duty, 140 Capacity (042-0045)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK6 Low Odor (51-659312QA)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (060RIML128PPBL)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (061RIML128PPBL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 12 GREEN100)
- Elc Security Products Security Seals