Shop All Security Seals
Elc Security Products
Heavy Duty Bag Seals 12" x 17/64", Red, Pk100
Mfr # 082NHA30PPRD
Zoro # G5423050
product price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
- Security Seal Primary Material Polypropylene
- Primary Color Red
- Useable Length 11 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 082NHA30PPRD
- Zoro # G5423050
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 11 47/64 in |
Security Seal Flag Dimensions | 1 9/64 in H x 1 1/2 in W |
Length | 12 |
Flag Height | 1 1/8 in |
Flag Width | 1 1/2 in |
Strap Width | 1/4 in |
Strap Length | 12 in |
Description
Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering, Strap Length 12 in, Strap Width 1/4 in, Breaking Strength 92 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY 8-Digit Pocket Calculator, Hybrid Power, 2-1/2"x4-5/8"x1/2", BK (VCT900)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 12", Kraft, 25/Bundle (11A712)
- CAR DEALER DEPOT Wide Tip Windshield Markers: Fluorescent Pink (956-FP)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000 (MGRL2P0808)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250 (070H19PPBL)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (060RIML128PPBL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Silver, PK200 (SE1040S)
- Elc Security Products Security Seals