Shop All Security Seals
Elc Security Products
Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250
Mfr # 070H19PPBL
Zoro # G5423209
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Strap Seals
- Security Seal Primary Application Truck Doors, Containers, Hunting and Fishing Control, Drums, Quality Control, Logo Identification
- Security Seal Primary Material Polyethylene
- Primary Color Blue
- Useable Length 7 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 070H19PPBL
- Zoro # G5423209
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 7 25/32 in |
Security Seal Flag Dimensions | 17/32 in H x 1-63/64 in W |
Length | 8-1/2" |
Strap Length | 7 1/2 in |
Strap Width | 3/8 in |
Description
Strap Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, Strap Length 7 1/2 in, Strap Width 3/8 in, Breaking Strength 75 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Lifeguard Fanny Pack, Red, Ea (787232)
- PACON Paper, Filler, Wide, No Margin Pk (PAC2403)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 2", White, 50/Bundle (M552)
- DYMO BY PELOUZE Digital Digital Shipping Scale 400 lb. Capacity (PEL176113)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Green, Pk250 (060RIML128PPGR)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Yellow, 50PK (670487YL)
- Elc Security Products Security Seals