Shop All Security Seals
Elc Security Products
Anchor ATM Molded Seals 5-1/2" x 5/64", Yellow, Pk250
Mfr # 011N13PL1PPYL
Zoro # G5423218
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application ATM Cassettes, Containers, Cash Bags
- Security Seal Primary Material Polyethylene
- Primary Color Yellow
- Useable Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 011N13PL1PPYL
- Zoro # G5423218
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 5 1/2 in |
Security Seal Flag Dimensions | 5/16 in H x 2-1/8 in W |
Length | 5-1/2" |
Hasp Width | 1/4 in |
Hasp Length | 1/4 in |
Description
Padlock Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, Breaking Strength 18 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE05730)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 10", Kraft, 25/Bundle (22XL42)
- BERTECH General Purpose Tape Dispenser for Tapes up to 1 In. Wide (KTD1)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0307170)
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250 (070H19PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- BRADY Padlock Seal, Polypropylene, PK100 (95171)
- Elc Security Products Protective Packaging