Shop All Security Seals
Elc Security Products
Anchor ATM Molded Seals 5-1/2" x 5/64", Red, Pk250
Mfr # 011N13PL1PPRD
Zoro # G5423227
product price: $23.99
/pk 250, $0.10/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application ATM Cassettes, Containers, Cash Bags
- Security Seal Primary Material Polyethylene
- Primary Color Red
- Useable Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elc Security Products
- MFR # 011N13PL1PPRD
- Zoro # G5423227
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 5 1/2 in |
Length | 5-1/2" |
Security Seal Flag Dimensions | 5/16 in H x 2-1/8 in W |
Hasp Width | 1/4 in |
Hasp Length | 1/4 in |
Description
Padlock Seals, Plastic, Red, Marking Parameters Consecutive Numbering, Breaking Strength 18 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUK6)
- ALLIANCE RUBBER 24645 Sterling Rubber Bands Size 64, Crepe (ALL24645)
- CARDINAL Dividers 52 Tab, Assorted Colors (60990)
- SAUNDERS Recycled Plastic Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Cobalt (21582)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Green, Pk250 (061RIML128PPGR)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- TYDENBROOKS Tug-Tight Seal, 9", Red, 40 Lb, PK1000 (32011091-01)
- Elc Security Products Security Seals