Shop All Security Seals
Elc Security Products
Anchor ATM Molded Seals 5-1/2" x 5/64", Orange, Pk250
Mfr # 011N13PL1PPOR
Zoro # G5423236
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application ATM Cassettes, Containers, Cash Bags
- Security Seal Primary Material Polyethylene
- Primary Color Orange
- Useable Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 011N13PL1PPOR
- Zoro # G5423236
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 5 1/2 in |
Security Seal Flag Dimensions | 5/16 in H x 2-1/8 in W |
Length | 5-1/2" |
Hasp Length | 1/4 in |
Hasp Width | 1/4 in |
Description
Padlock Seals, Plastic, Orange, Marking Parameters Consecutive Numbering, Breaking Strength 18 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Knitted Puppets Pirate (007019)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CPA9)
- BROTHER High-Yield Ink, 500 Page-Yield, Cyan (LC401XLCS)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 7" L, Red, 7 Digits, PK100 (V9291107-1-GRAI)
- Elc Security Products Security Seals