Shop All Security Seals
Elc Security Products
Anchor ATM Molded Seals 5-1/2" x 5/64", Green, Pk250
Mfr # 011N13PL1PPGR
Zoro # G5423245
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application ATM Cassettes, Containers, Cash Bags
- Security Seal Primary Material Polyethylene
- Primary Color Green
- Useable Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elc Security Products
- MFR # 011N13PL1PPGR
- Zoro # G5423245
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 5 1/2 in |
Security Seal Flag Dimensions | 5/16 in H x 2-1/8 in W |
Length | 5-1/2" |
Hasp Width | 1/4 in |
Hasp Length | 1/4 in |
Description
Padlock Seals, Plastic, Green, Marking Parameters Consecutive Numbering, Breaking Strength 18 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Unbreakable Wall Pocket, Legal/Ltr, Clear (21664)
- ALLIANCE RUBBER Alliance® Brites® Pic Pac Rubber Bands, Assorted Sizes/Brite Colors, 1.5 oz. Box (07706****)
- RICOH Type 1130D Black Toner Cartridge 9K YLD (888215)
- ZORO SELECT Grocery Bag Flat Bottom 20# Shorty Brown, Pk500 (18421)
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (061RIML128PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Red, Pk250 (061RIML128PPRD)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Blue, Pk250 (065N21PPBL)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- Elc Security Products Protective Packaging