Elbeco ELB-T3732-L Shield Job Twill Collar Shirt; Navy - Large
Mfr # ELB-T3732-L
Zoro # G903771226
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elbeco
- MFR # ELB-T3732-L
- Zoro # G903771226
- UPC # 880653092405
- Country of Origin United States
- Category Work Shirts
Description
The Shield Job Shirt features a heavyweight cotton blended fleece and is as functional and durable as it is comfortable Designed with two s, wearers have the choice between the Self Collar or the Twill Collar, providing a quarter front zipper closure with a chin guard that protects the chin and neck from the zipper. The lined Twill Collar is styled with fabric elbow patches that feature our Tek3 fabric for excellent match, color retention and nano fluid repellency technology. Additional benefits include mic pockets at shoulder seams, tab at center of chest for mic clip and sunglass s, dual fleece-lined side hand warmer pockets with internal storage pockets for cell phone and D-ring feature for carabinerkey security, and roomy chest pocket that accommodates a full-sized radio. Tall sizes gives. 82% Cotton18% Poly Heavy Weight Fleece 11.5 ozsq yd
Features- Dual fleece lined side hand warmer pockets with internal storage pockets for cell phone and D-ring feature for carabinerkey security
- Pen pockets on left sleeve
- Roomy chest pocket at the seam with hook and loop dividers to accommodate a full sized radio or a smaller object without it dropping to the bottom of the pocket
- Color: Navy
- Size: Large
- Material: 82% Cotton18% Poly Heavy Weight Fleece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, Exit, 7"X10 (MADM630VP)
- 3M Combination Cartridge/Filter, Snap On/Off, HEPA, HF, OV, Magenta, Olive, 5 PK, NIOSH (TR-6820N)
- NMC Danger Oxygen No Smoking No Open Flames Sign, D597RB (D597RB)
- CHILL-ITS BY ERGODYNE Cooling Towel, Lime, 40-7/8inL x 9-3/4inW (6602MF)
- ELBECO Elbeco ELB-3732-M Shield Job Twill Collar Shirt; Navy - Medium (ELB-3732-M)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- 5.11 Utility Polo, Size M, Silver Tan (41180)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- SUPPORTERSHOP Supportershop WCITS Italy Soccer T-shirt S (WCITS)
- CARHARTT T-Shirt, Heather Gray, 4XL (K87-HGY 4XL REG)
- CARHARTT Pocket T-Shirt, Men's, Color Green, Size XL (K87-BLMXLREG)
- Elbeco Workwear