Elbeco ELB-3732-M Shield Job Twill Collar Shirt; Navy - Medium
Mfr # ELB-3732-M
Zoro # G303771260
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elbeco
- MFR # ELB-3732-M
- Zoro # G303771260
- UPC # 880653092337
- Country of Origin United States
- Category Work Shirts
Description
The Shield Job Shirt features a heavyweight cotton blended fleece and is as functional and durable as it is comfortable Designed with two s, wearers have the choice between the Self Collar or the Twill Collar, providing a quarter front zipper closure with a chin guard that protects the chin and neck from the zipper. The lined Twill Collar is styled with fabric elbow patches that feature our Tek3 fabric for excellent match, color retention and nano fluid repellency technology. Additional benefits include mic pockets at shoulder seams, tab at center of chest for mic clip and sunglass s, dual fleece-lined side hand warmer pockets with internal storage pockets for cell phone and D-ring feature for carabinerkey security, and roomy chest pocket that accommodates a full-sized radio. Tall sizes gives. 82% Cotton18% Poly Heavy Weight Fleece 11.5 ozsq yd
Features- Dual fleece-lined side hand warmer pockets with internal storage pockets for cell phone and D-ring feature for carabinerkey security
- Self collar quarter front zipper closure with chin guard protects chin and neck from zipper
- Mic pockets at both shoulders and center tab at bottom of front zipper offering mic clip and sunglass s
- Color: Navy
- Size: Medium
- Material: 82% Cotton18% Poly Heavy Weight Fleece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, LD, 7 Ft, Red (FSRR7R-HB)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z44 (465Z44)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-RD-PK)
- SIGNMISSION Patient Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24896 (A-1218-24896)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG TLL)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- MOBILE COOLING Men's Drirelease Mobile Cooling Long Sleeve Shirt, Hi-Viz, 2X (MCMT05100621)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- Elbeco Work Shirts