Shop All Cable Trays
Elasco Products
Hose and Cable Polyurethane Bridge - Elasco
Mfr # EB13
Zoro # G0116917
product price: $395.99
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25"
- Width 20.5"
- Channel Size 3" x 3"
- Length(inches) 22.75
- Description 3" Bridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # EB13
- Zoro # G0116917
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4.25" |
Width | 20.5" |
Channel Size | 3" x 3" |
Length(inches) | 22.75 |
Details
Description | 3" Bridge |
Load Capacity(lbs) | 20000 per tire |
Quantity | Sold as a pair |
Description
This heavy duty polyurethane bridge allows you to route trucks or heavy equipment over a large hose, pipe, or cable running across your path without causing damage or delaying job times. Sold as a pair*Channel Size: 3" x 3"Length: 22.75"Width: 20.5"Height: 4.25"Weight: 44lbsLoad Capacity: 20,000lbs/tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=50, Aluminum Black Powder-Coated, Comp:Steel (K0499.50)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 8 push buttons, 1 to 7 with 1NO, 8th with 1NC (XACA871)
- IDEAL Cat6 Feed-Thru Mod Plug 100 PK, PK100 (85-377)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- ELECTRIDUCT Medium Latching Cable Raceway (500 Series)- 6ft- White- 20 Pack (SR-CASE-500-6-WT)
- COPE Hold Down Clamp, Aluminum (9131A)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- Elasco Products Cable Trays