Shop All Cable Trays
Elasco Products
Hose and Cable Polyurethane Bridge - Elasco
Mfr # EB12
Zoro # G0119412
product price: $324.99
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25"
- Width 20.5"
- Channel Size 2" x 2"
- Description 2" Bridge
- Quantity Sold as a pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # EB12
- Zoro # G0119412
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 3.25" |
Width | 20.5" |
Channel Size | 2" x 2" |
Length(inches) | 22.75 |
Details
Description | 2" Bridge |
Quantity | Sold as a pair |
Load Capacity(lbs) | 20000 per tire |
Description
This heavy duty polyurethane bridge allows you to route trucks or heavy equipment over a large hose, pipe, or cable running across your path without causing damage or delaying job times. Sold as a pair*Channel Size: 2" x 2"Length: 22.75"Width: 20.5"Height: 3.25"Weight: 27lbsLoad Capacity: 20,000lbs/tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Start/Ignition Panel, Silver, Copper (20280)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- LEVITON Receptacle (21254-HW)
- CORTECH USA , , High Security Single Blank Cover Plate, W/Hardware 1/Pack (TPBB)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- COPE Hold Down Clamp, Aluminum (9131A)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT161 Series, PK2 (HCTBK161)
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- Elasco Products Cable Trays