Shop All Cable Protectors
Elasco Products
Four channel, 4.5 in Xtreme Duty, two b
Mfr # XG4400
Zoro # G208662823
product price: $1,051.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,051.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # XG4400
- Zoro # G208662823
- Country of Origin United States
- Category Cable Protectors
Details
Item | Four channel, 4.5 in Xtreme Duty, two b |
Description
Four channel, 4.5 in Xtreme Duty, two b
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3B)
- HUBBELL Receptacle, Red, Female, 150AC/DC, 8-2 (HBL15FRR)
- SQUARE D Panelboard Enclosure, HC, 225A; 400A; 800A; 600A (HC3264B)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123SP)
- ELASCO PRODUCTS Elasco Elasglow 2 Channel Cable Protector, 1.25in Channel, Orange/Black, (LG2125-GLOW)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel, 3 i (EB13)
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel (EB12)
- ELASCO PRODUCTS Single channel, 1 x 4 in black (ED1010-BK)
- ELASCO PRODUCTS Single channel, 3 in (MG1300)
- ELECTRIDUCT EZ-Runner 3 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-3CH-BK)
- Elasco Products Cable Protectors