Shop All Cable Protectors
Elasco Products
Elasglow Guards Glow in the Dark Cable Protectors
Mfr # UG5140-GLOW
Zoro # G0116996
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 20"
- Height 1.75"
- Channel Size(width x height) 1.38" x 1.25"
- Model Ultra Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # UG5140-GLOW
- Zoro # G0116996
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 36" |
Width | 20" |
Height | 1.75" |
Channel Size(width x height) | 1.38" x 1.25" |
Details
Model | Ultra Guard |
# ofChannels | 5 |
Description
Our Heavy Duty Five Channel Cable Guard provides an exceptionally low profile and push buttons that are connected to the lid of the cable guard ensuring complete lid closure and cable security. The polyeurethane UltraGuard cable protectors have a versatile range across many industries and glow strips for high visibilty in low lighting. Length: 36"Width: 20"Height: 1.75"Channel: 1.38" x 1.25"# of Channels: 5Weight: 24lbsLoad Cap: 20,000/lbsColor: Black Base/Orange Lid w/ Glow Strips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL RS232 Mini Tester (ATMT25MF)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC121206)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27X)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-35)
- ELASCO PRODUCTS Elasco 1 Channel Cable Protector, 1" Channel, Orange/Black, LG1100 (LG1100)
- ELASCO PRODUCTS Elasco Elasglow 2 Channel Cable Protector, 1.25in Channel, Orange/Black, (LG2125-GLOW)
- ELASCO PRODUCTS Single channel, 1 x 4 in black (ED1010-BK)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel, 3 i (EB13)
- ELASCO PRODUCTS Small Heavy Duty Drop Over, 1.5"W x 0.5"H, ED1050-BK (ED1050-BK)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel (EB12)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Safety Yellow (CC-PL-MED-10-SY)
- Elasco Products Cable Protectors